Storage Cabinet, 78 in H, 36 in W, 24 in D, Swing, Keyed, 4 Shelves

  • Mfr # DD1390

  • Zoro # G916296372


product price:  $625.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Includes
Key
Number of Shelves
4
Shelf Adjustment Increments
3/4 in
Overall Width
36 in
Door Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD1390
Zoro #
G916296372
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Width
36 in
Overall Height
78 in
Overall Depth
24 in
Panel Material Thickness
20 ga
Shelf Width
35 1/2 in

Details

Includes
Key
Number of Shelves
4
Shelf Adjustment Increments
3/4 in
Door Type
Solid
Cabinet Finish
Powder Coated
Method of Construction
Bolted
Duty Rating
Light Duty
Item
Storage Cabinet
Mobility
Stationary
Cabinet Material
Steel
Shelf Adjustability
Adjustable
Shelf Material
Steel
Base Type
Frame
Lock Type
Keyed
Number of Doors
2
Door Handle Type
Swing
Body Panel Type
Solid
Load Capacity per Shelf
225 lb
Includes Keys
Yes
For Use Indoors/Outdoors
No
Frame Assembled
Assembled
Cabinet Color
Gray
Cabinet Storage Components
Shelves

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 225 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 20 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.