Storage Cabinet, 78 in H, 36 in W, 24 in D, Swing, Keyed, 4 Shelves

  • Mfr # KK1299

  • Zoro # G216296416


product price: $467.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity per Shelf
200 lb
Panel Material Thickness
22 ga
Lock Type
Keyed
Door Type
Solid
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK1299
Zoro #
G216296416
UPC #
-
Country of Origin
Switzerland

Dimensions

Panel Material Thickness
22 ga
Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in
Shelf Width
35 1/2 in

Details

Load Capacity per Shelf
200 lb
Lock Type
Keyed
Door Type
Solid
Number of Shelves
4
Body Panel Type
Solid
Item
Storage Cabinet
Mobility
Stationary
Method of Construction
Bolted
Shelf Adjustment Increments
3/4 in
Shelf Material
Steel
Duty Rating
Light Duty
Door Handle Type
Swing
Includes
Key
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Cabinet Material
Steel
Base Type
Frame
Number of Doors
2
Includes Keys
Yes
For Use Indoors/Outdoors
No
Cabinet Storage Components
Partition, Shelves
Cabinet Color
Black
Frame Assembled
Unassembled

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Partition, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.