Storage Cabinet, 78 in H, 36 in W, 24 in D, Swing, Keyed, 4 Shelves

  • Mfr # KK1380

  • Zoro # G716296473


product price: $555.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Solid
Shelf Adjustment Increments
3/4 in
Cabinet Material
Steel
Mobility
Stationary
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK1380
Zoro #
G716296473
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Width
36 in
Overall Depth
24 in
Panel Material Thickness
20 ga
Overall Height
78 in
Shelf Width
35 1/2 in

Details

Door Type
Solid
Item
Storage Cabinet
Shelf Adjustment Increments
3/4 in
Cabinet Material
Steel
Mobility
Stationary
Body Panel Type
Solid
Duty Rating
Light Duty
Base Type
Frame
Number of Doors
2
Includes
Key
Load Capacity per Shelf
225 lb
Cabinet Finish
Powder Coated
Method of Construction
Bolted
Shelf Adjustability
Adjustable
Number of Shelves
4
Door Handle Type
Swing
Lock Type
Keyed
Shelf Material
Steel
Includes Keys
Yes
Cabinet Color
Black
For Use Indoors/Outdoors
No
Frame Assembled
Assembled
Cabinet Storage Components
Shelves

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 225 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 20 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.