Storage Cabinet, 78 in H, 36 in W, 24 in D, Swing, Keyed, 4 Shelves

  • Mfr # PP1299

  • Zoro # G216296409


product price: $467.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity per Shelf
150 lb
Overall Width
36 in
Number of Shelves
4
Shelf Adjustability
Adjustable
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP1299
Zoro #
G216296409
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Width
36 in
Panel Material Thickness
22 ga
Overall Height
78 in
Overall Depth
24 in
Shelf Width
35 1/2 in

Details

Load Capacity per Shelf
150 lb
Number of Shelves
4
Shelf Adjustability
Adjustable
Number of Doors
2
Body Panel Type
Solid
Shelf Adjustment Increments
3/4 in
Door Handle Type
Swing
Item
Storage Cabinet
Base Type
Frame
Method of Construction
Bolted
Cabinet Finish
Powder Coated
Shelf Material
Steel
Duty Rating
Light Duty
Lock Type
Keyed
Includes
Key
Cabinet Material
Steel
Mobility
Stationary
Door Type
Solid
Includes Keys
Yes
Cabinet Storage Components
Partition, Shelves
Cabinet Color
Black
Frame Assembled
Unassembled
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Partition, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products