Storage Cabinet, 78 in H, 48 in W, 18 in D, Swing, Keyed, 4 Shelves

  • Mfr # KK1341SU

  • Zoro # G916296389


product price:  $655.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Duty Rating
Light Duty
Number of Shelves
4
Shelf Adjustability
Adjustable
Door Type
Solid
Shelf Adjustment Increments
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KK1341SU
Zoro #
G916296389
UPC #
-
Country of Origin
Switzerland

Dimensions

Panel Material Thickness
22 ga
Overall Depth
18 in
Overall Width
48 in
Overall Height
78 in
Shelf Width
47 1/2 in

Details

Duty Rating
Light Duty
Number of Shelves
4
Shelf Adjustability
Adjustable
Door Type
Solid
Shelf Adjustment Increments
3/4 in
Door Handle Type
Swing
Body Panel Type
Solid
Shelf Material
Steel
Cabinet Finish
Powder Coated
Number of Doors
2
Lock Type
Keyed
Load Capacity per Shelf
200 lb
Method of Construction
Bolted
Cabinet Material
Steel
Includes
Key
Base Type
Frame
Mobility
Stationary
Item
Storage Cabinet
Includes Keys
Yes
Frame Assembled
Assembled
Cabinet Storage Components
Shelves
Cabinet Color
Black
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 48 in, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.