Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Keyed, 4 Shelves

  • Mfr # DD1331

  • Zoro # G816296342


product price:  $605.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Load Capacity per Shelf
225 lb
Method of Construction
Bolted
Lock Type
Keyed
Number of Shelves
4
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD1331
Zoro #
G816296342
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Depth
24 in
Overall Width
48 in
Panel Material Thickness
20 ga
Overall Height
78 in
Shelf Width
47 1/2 in

Details

Load Capacity per Shelf
225 lb
Method of Construction
Bolted
Lock Type
Keyed
Number of Shelves
4
Cabinet Material
Steel
Includes
Key
Shelf Material
Steel
Item
Storage Cabinet
Cabinet Finish
Powder Coated
Body Panel Type
Solid
Door Type
Solid
Door Handle Type
Swing
Base Type
Frame
Number of Doors
2
Duty Rating
Light Duty
Shelf Adjustability
Adjustable
Shelf Adjustment Increments
3/4 in
Mobility
Stationary
Includes Keys
Yes
Frame Assembled
Unassembled
Cabinet Storage Components
Shelves
Cabinet Color
Gray
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 225 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 20 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.