Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Keyed, 4 Shelves

  • Mfr # DD1331SU

  • Zoro # G616296382


product price:  $684.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
78 in
Door Type
Solid
Body Panel Type
Solid
Panel Material Thickness
20 ga
Shelf Adjustment Increments
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD1331SU
Zoro #
G616296382
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Height
78 in
Panel Material Thickness
20 ga
Overall Width
48 in
Overall Depth
24 in
Shelf Width
47 1/2 in

Details

Door Type
Solid
Body Panel Type
Solid
Shelf Adjustment Increments
3/4 in
Method of Construction
Bolted
Door Handle Type
Swing
Load Capacity per Shelf
225 lb
Lock Type
Keyed
Shelf Adjustability
Adjustable
Mobility
Stationary
Includes
Key
Number of Shelves
4
Item
Storage Cabinet
Cabinet Finish
Powder Coated
Base Type
Frame
Shelf Material
Steel
Duty Rating
Light Duty
Cabinet Material
Steel
Number of Doors
2
Includes Keys
Yes
Cabinet Storage Components
Shelves
Frame Assembled
Assembled
Cabinet Color
Gray
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 225 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 20 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products