Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Keyed, 4 Shelves

  • Mfr # KK1326

  • Zoro # G716296411


product price:  $555.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity per Shelf
200 lb
Door Type
Solid
Overall Width
48 in
Cabinet Material
Steel
Cabinet Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK1326
Zoro #
G716296411
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Width
48 in
Panel Material Thickness
22 ga
Overall Height
78 in
Overall Depth
24 in
Shelf Width
47 1/2 in

Details

Load Capacity per Shelf
200 lb
Door Type
Solid
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Includes
Key
Mobility
Stationary
Base Type
Frame
Door Handle Type
Swing
Shelf Material
Steel
Method of Construction
Bolted
Shelf Adjustability
Adjustable
Shelf Adjustment Increments
3/4 in
Lock Type
Keyed
Duty Rating
Light Duty
Body Panel Type
Solid
Number of Doors
2
Item
Storage Cabinet
Number of Shelves
4
Includes Keys
Yes
Cabinet Color
Black
For Use Indoors/Outdoors
No
Frame Assembled
Unassembled
Cabinet Storage Components
Shelves

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.