Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Keyed, 4 Shelves

  • Mfr # KK1331SU

  • Zoro # G716296404


product price:  $684.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Mobility
Stationary
Includes
Key
Shelf Adjustment Increments
3/4 in
Overall Depth
24 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK1331SU
Zoro #
G716296404
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Depth
24 in
Panel Material Thickness
22 ga
Overall Width
48 in
Overall Height
78 in
Shelf Width
47 1/2 in

Details

Mobility
Stationary
Includes
Key
Shelf Adjustment Increments
3/4 in
Number of Shelves
4
Shelf Material
Steel
Body Panel Type
Solid
Load Capacity per Shelf
200 lb
Lock Type
Keyed
Shelf Adjustability
Adjustable
Door Handle Type
Swing
Cabinet Finish
Powder Coated
Door Type
Solid
Number of Doors
2
Duty Rating
Light Duty
Item
Storage Cabinet
Method of Construction
Bolted
Cabinet Material
Steel
Base Type
Frame
Includes Keys
Yes
For Use Indoors/Outdoors
No
Cabinet Color
Black
Cabinet Storage Components
Shelves
Frame Assembled
Assembled

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products