Shop LYON
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
TA50 Gear Locker, (1) Tier, (1) Wide, Steel, Gray, Powder Coated Finish, 42 in W, 24 in D, 78 in H
- Mfr # DD1100TA50G
- Zoro # G3123750
product price:Â
$
1,388.99
/ea
Key Features
Overall Width
42 in
Overall Depth
24 in
Overall Height
78 in
Opening Depth
24 in
Locker Configuration
(1) Tier, (1) Wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DD1100TA50G
- Zoro #
- G3123750
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 42 in
- Overall Depth
- 24 in
- Overall Height
- 78 in
- Opening Depth
- 24 in
- Shelf Material Thickness
- 16 ga
- Back Panel Material Thickness
- 14 ga
- Frame Material Material Thickness
- 14 ga
- Locker Opening Depth
- 24 in
- Locker Door Material Thickness
- 14 ga
- Frame Material Thickness
- 14 ga
Description
TA50 Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker No, Includes Hanging Rod Yes, Includes Security Box No, Locker Color Gray, Number of Compartments 0, Open Front No, Overall Depth 24 in, Overall Height 78 in, Overall Width 42 in, Locker Opening Depth 24 in, Lock Type Padlock Hasp, Number of Hooks 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.