Zoro Homepage

Teardrop, 12 ft H, 10 ft W, 48 in D, Orange/Green

  • Mfr # 97AWD120048144

  • Zoro # G4561027


product price: $1,425.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Depth
48 in
Overall Height
12 ft
Load Capacity
20,600 lb
Color
Orange/Green
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97AWD120048144
Zoro #
G4561027
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 ft
Overall Depth
48 in
Overall Height
12 ft
Beam Step Depth
1 in
Beam Height
5 in
Usable Width
10 ft

Details

Load Capacity
20,600 lb
Color
Orange/Green
Material
Steel
Finish
Powder Coated
Pallet Rack Construction
Teardrop
Beam Gauge
14 ga
Pallet Rack Style
Roll Formed
Capacity per Shelf
6,140 lb
Pallet Rack Beam Style
Step Beam
Number of Shelves
2
Includes
Upright, (6) Beams, Wire Deck
Upright Gauge
14 ga
Item
Pallet Rack Add-On Unit
Pallet Rack Item
Pallet Rack Add-On Unit
Pallet Rack Configuration
Add-On
Load Capacity per Shelf
6,140 lb
Whole Unit Load Capacity
12,280 lb
Metal Forming Type
Roll Formed
Upright Load Capacity @ 36 in
20,600 lb
Beam Style
Step Beam
Connection Type
Teardrop

Description

Pallet Rack Add-On Unit, Beam Height 5 in, Beam Step Depth 1 in, Step Beam Beam Style, 14 ga, Overall Depth 48 in, Overall Height 12 ft, Overall Width 10 ft, Load Capacity per Shelf 6,140 lb, Add-On Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 20,600 lb, Whole Unit Load Capacity 12,280 lb, Usable Width 10 ft, Orange/Green, Teardrop Connection Type, Powder Coated, Upright, (6) Beams, Wire Deck, Steel, Roll Formed Metal Forming Type, Number of Shelves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.