Teardrop, 12 ft H, 108 in W, 42 in D, Orange/Green

  • Mfr # 97AWD120042144

  • Zoro # G4564588


product price: $1,265.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
42 in
Overall Height
12 ft
Load Capacity
20,600 lb
Color
Orange/Green
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97AWD120042144
Zoro #
G4564588
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
108 in
Overall Depth
42 in
Overall Height
12 ft
Beam Height
5 in
Usable Width
10 ft
Beam Step Depth
1 in

Details

Load Capacity
20,600 lb
Color
Orange/Green
Material
Steel
Finish
Powder Coated
Pallet Rack Construction
Teardrop
Pallet Rack Beam Style
Step Beam
Item
Pallet Rack Add-On Unit
Includes
Upright, (6) Beams, Wire Deck
Number of Shelves
2
Pallet Rack Style
Roll Formed
Capacity per Shelf
6,140 lb
Upright Gauge
14 ga
Pallet Rack Item
Pallet Rack Add-On Unit
Beam Gauge
14 ga
Connection Type
Teardrop
Metal Forming Type
Roll Formed
Whole Unit Load Capacity
12,280 lb
Upright Load Capacity @ 36 in
20,600 lb
Load Capacity per Shelf
6,140 lb
Pallet Rack Configuration
Add-On
Beam Style
Step Beam

Description

Pallet Rack Add-On Unit, Beam Height 5 in, Beam Step Depth 1 in, Step Beam Beam Style, 14 ga, Overall Depth 42 in, Overall Height 12 ft, Overall Width 108 in, Load Capacity per Shelf 6,140 lb, Add-On Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 20,600 lb, Whole Unit Load Capacity 12,280 lb, Usable Width 10 ft, Orange/Green, Teardrop Connection Type, Powder Coated, Upright, (6) Beams, Wire Deck, Steel, Roll Formed Metal Forming Type, Number of Shelves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.