Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Teardrop, 12 ft H, 108 in W, 48 in D, Orange/Green

  • Mfr # 97AFB144048144

  • Zoro # G4561009


product price: $1,201.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
108 in
Overall Height
12 ft
Load Capacity
20,600 lb
Color
Orange/Green
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97AFB144048144
Zoro #
G4561009
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
108 in
Overall Depth
48 in
Overall Height
12 ft
Usable Width
2 3/10 ft
Beam Step Depth
1 in
Beam Height
6 in

Details

Load Capacity
20,600 lb
Color
Orange/Green
Material
Steel
Finish
Powder Coated
Pallet Rack Construction
Teardrop
Pallet Rack Item
Pallet Rack Add-On Unit
Capacity per Shelf
6,790 lb
Pallet Rack Beam Style
Step Beam
Item
Pallet Rack Add-On Unit
Upright Gauge
14 ga
Number of Shelves
2
Includes
Upright, (6) Beams, Front to Back Supports
Pallet Rack Style
Roll Formed
Beam Gauge
14 ga
Metal Forming Type
Roll Formed
Beam Style
Step Beam
Load Capacity per Shelf
6,790 lb
Whole Unit Load Capacity
13,580 lb
Upright Load Capacity @ 36 in
20,600 lb
Pallet Rack Configuration
Add-On
Connection Type
Teardrop

Description

Pallet Rack Add-On Unit, Beam Height 6 in, Beam Step Depth 1 in, Step Beam Beam Style, 14 ga, Overall Depth 48 in, Overall Height 12 ft, Overall Width 108 in, Load Capacity per Shelf 6,790 lb, Add-On Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 20,600 lb, Whole Unit Load Capacity 13,580 lb, Usable Width 2 3/10 ft, Orange/Green, Teardrop Connection Type, Powder Coated, Upright, (6) Beams, Front to Back Supports, Steel, Roll Formed Metal Forming Type, Number of Shelves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.