Zoro Homepage

Teardrop, 8 ft H, 108 in W, 48 in D, Orange/Green

  • Mfr # 97AFB096048096

  • Zoro # G4564335


product price: $598.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Depth
48 in
Overall Height
8 ft
Load Capacity
20,600 lb
Color
Orange/Green
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97AFB096048096
Zoro #
G4564335
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
108 in
Overall Depth
48 in
Overall Height
8 ft
Beam Step Depth
1 in
Beam Height
4 1/8 in
Usable Width
8 ft

Details

Load Capacity
20,600 lb
Color
Orange/Green
Material
Steel
Finish
Powder Coated
Pallet Rack Construction
Teardrop
Pallet Rack Item
Pallet Rack Add-On Unit
Upright Gauge
14 ga
Includes
Upright, (4) Beams, Front to Back Supports
Pallet Rack Style
Roll Formed
Capacity per Shelf
5,200 lb
Pallet Rack Beam Style
Step Beam
Item
Pallet Rack Add-On Unit
Number of Shelves
2
Beam Gauge
14 ga
Metal Forming Type
Roll Formed
Upright Load Capacity @ 36 in
20,600 lb
Pallet Rack Configuration
Add-On
Whole Unit Load Capacity
10,400 lb
Connection Type
Teardrop
Load Capacity per Shelf
5,200 lb
Beam Style
Step Beam

Description

Pallet Rack Add-On Unit, Beam Height 4 1/8 in, Beam Step Depth 1 in, Step Beam Beam Style, 14 ga, Overall Depth 48 in, Overall Height 8 ft, Overall Width 108 in, Load Capacity per Shelf 5,200 lb, Add-On Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 20,600 lb, Whole Unit Load Capacity 10,400 lb, Usable Width 8 ft, Orange/Green, Teardrop Connection Type, Powder Coated, Upright, (4) Beams, Front to Back Supports, Steel, Roll Formed Metal Forming Type, Number of Shelves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.