Zoro Homepage

Use with Bulk Storage Rack, Steel, 36 in W, 18 in D, Galvanized

  • Mfr # WG3618

  • Zoro # G305718140


product price: $15.99
/ea

Key Features

Load Capacity
325 lb
Color
Galvanized
Decking Material
Steel
Frame Finish
Zinc Coated
Decking Gauge
5 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG3618
Zoro #
G305718140
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Width
36 in

Details

Load Capacity
325 lb
Color
Galvanized
Decking Material
Steel
Item
Use with Bulk Storage Rack
Frame Finish
Zinc Coated
Decking Gauge
5 ga

Description

Use with Bulk Storage Rack, Color Galvanized, Overall Depth 18 in, Overall Width 36 in, Steel Decking Material, Zinc Coated Frame Finish, Load Capacity 325 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.