Wall Mount Box Locker, 45 in W, 18 in D, 13 3/4 in H, (1) Tier, (4) Wide, Putty

  • Mfr # PP5991CR

  • Zoro # G6263616


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(1) Tier, (4) Wide
Number of Openings
4
Overall Width
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP5991CR
Zoro #
G6263616
UPC #
694049141383
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
18 in
Overall Height
13 3/4 in
Opening Width
12 in
Opening Depth
18 in
Opening Height
12 in
Panel Material Thickness
24 ga
Door Material Thickness
16 ga
Shelf Material Thickness
24 ga
Frame Material Thickness
16 ga

Details

Item
Wall Mount Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(1) Tier, (4) Wide
Number of Openings
4
Color
Putty
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Finish
Powder Coated
Tier
Wall-Mount
Material
Cold rolled steel
Item - Box Lockers
Wall Mount Box Locker
Locker Configurations
(4) Wide, (1) Tier
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Lock Type
Padlock Hasp
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Legs
6"
Includes
Coat Rod, 6 in Legs, Louvered Dood and Pull handle
Locking System
Pull Padlock Hasp
Handle Type
Pull
Door Type
Louvered
Method of Construction
Bolted
Number of Tiers
1
Locker Color
Tan
Frame Assembled
Unassembled
Number of Units Wide
4
Locker Finish
Powder Coated
Door Locking Points
3
Audit Trail Storage
None
Number of Lockers
4
Includes Number Plates
No
Includes Locks
Yes
Includes Hanging Rod
Yes

Description

Wall Mount Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 4, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates No, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 13 3/4 in, Overall Width 45 in, Door Locking Points 3, Handle Type Pull, Includes Coat Rod, 6 in Legs, Louvered Dood and Pull handle, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.