Wall Mount Box Locker, 45 in W, 18 in D, 13 3/4 in H, (1) Tier, (4) Wide, Dove Gray

  • Mfr # DD5991CR

  • Zoro # G6263607


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(1) Tier, (4) Wide
Number of Openings
4
Overall Width
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD5991CR
Zoro #
G6263607
UPC #
694049065979
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
18 in
Overall Height
13 3/4 in
Opening Width
12 in
Opening Depth
18 in
Opening Height
12 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Door Material Thickness
16 ga
Shelf Material Thickness
24 ga

Details

Item
Wall Mount Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(1) Tier, (4) Wide
Number of Openings
4
Color
Dove Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Grays
Finish
Powder Coated
Handle Type
Pull
Locking System
Pull Padlock Hasp
Lock Type
Padlock Hasp
Tier
Wall-Mount
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Material
Cold rolled steel
Locker Configurations
(4) Wide, (1) Tier
Item - Box Lockers
Wall Mount Box Locker
Legs
6"
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
Coat Rod, 6 in Legs, Louvered Dood and Pull handle
Door Type
Louvered
Method of Construction
Bolted
Includes Locks
Yes
Includes Number Plates
No
Frame Assembled
Unassembled
Number of Tiers
1
Audit Trail Storage
None
Number of Lockers
4
Includes Hanging Rod
Yes
Door Locking Points
3
Locker Finish
Powder Coated
Number of Units Wide
4
Locker Color
Gray

Description

Wall Mount Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 4, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates No, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 13 3/4 in, Overall Width 45 in, Door Locking Points 3, Handle Type Pull, Includes Coat Rod, 6 in Legs, Louvered Dood and Pull handle, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.