Wall Tie, 144" Overall Height, Steel
Mfr # GVWSPC10
Zoro # G4560080
product price: $14.29
/eaKey Features
Overall Width
144 in
Overall Height
144 in
Load Capacity
2,170 lb
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GVWSPC10
Zoro #
G4560080
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
144 in
Overall Depth
10 in
Overall Height
144 in
Details
Load Capacity
2,170 lb
Color
Gray
Material
Steel
Finish
Zinc-Plated
Pallet Rack Construction
Teardrop
Includes
Hardware
Item
Wall Tie
Description
Wall Tie, Overall Depth 10 in, Overall Height 144 in, Overall Width 144 in, 2,170 lb Load Capacity, Steel, Gray, Zinc-Plated, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.