Zoro Homepage

Wall Tie, 144" Overall Height, Steel

  • Mfr # GVWSPC12

  • Zoro # G4565516


product price: $16.49
/ea

Key Features

Overall Width
144 in
Overall Height
144 in
Load Capacity
2,170 lb
Color
Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVWSPC12
Zoro #
G4565516
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
144 in
Overall Depth
12 in
Overall Height
144 in

Details

Load Capacity
2,170 lb
Color
Gray
Material
Steel
Finish
Zinc-Plated
Pallet Rack Construction
Teardrop
Item
Wall Tie
Includes
Hardware

Description

Wall Tie, Overall Depth 12 in, Overall Height 144 in, Overall Width 144 in, 2,170 lb Load Capacity, Steel, Gray, Zinc-Plated, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.