Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 12 in D, 66 in H
- Mfr # 7GC50023SU
- Zoro # G4069706
product price:Â
$
742.99
/ea
Key Features
Overall Width
36 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
60 in
Locker Configuration
(1) Tier, (3) Wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7GC50023SU
- Zoro #
- G4069706
- UPC #
- -
- Country of Origin
- Mexico
- Locker Configuration
- (1) Tier, (3) Wide
- Door Type
- Louvered
- Item
- Wardrobe Locker
- Locker Handle Type
- Recessed Lift
- Number of Openings
- 3
- Locker Door Type
- Louvered
- Locker Lock Type
- Accommodates Built-In Lock or Padlock
- Assembled/Unassembled
- Assembled
- Locker Material
- Steel
- Finish
- Powder Coated
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Number of Lockers
- 3
- Handle Type
- Recessed Lift
- Lock Type
- Padlock Hasp
- Number of Units Wide
- 3
- Frame Assembled
- Assembled
- Audit Trail Storage
- None
- Locker Finish
- Powder Coated
- Locker Color
- Medium Gray
- Number of Tiers
- 1
- Includes Number Plates
- No
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 12 in
- Overall Height
- 66 in
- Opening Height
- 60 in
- Opening Width
- 12 in
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Includes Number Plates No, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Height 60 in, Opening Width 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.