Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide

  • Mfr # YFC5002

  • Zoro # G4075498


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
60 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YFC5002
Zoro #
G4075498
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
60 in
Opening Depth
12 in
Opening Width
12 in
Door Material Thickness
16 ga
Panel Material Thickness
24 ga
Shelf Material Thickness
24 ga

Details

Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Lock Type
Accommodates Built-In Lock or Padlock
Assembled/Unassembled
Unassembled
Number of Openings
1
Locker Material
Steel
Finish
Powder Coated
Locker Door Type
Louvered
Locker Handle Type
Recessed Lift
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Frame Assembled
Unassembled
Locker Finish
Powder Coated
Audit Trail Storage
None
Lock Type
Padlock Hasp
Includes Hanging Rod
No
Number of Shelves per Opening
1
Number of Units Wide
1
Hook Type
Double Prong, (3) Single Prong
Number of Tiers
1
Includes Locks
No
Locker Color
Red
Handle Type
Recessed Lift
Includes Number Plates
Yes
Method of Construction
Welded

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Red, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 66 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 12 in, Opening Height 60 in, Opening Width 12 in, Panel Material Thickness 24 ga, Door Material Thickness 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.