Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (2) Tier

  • Mfr # X6C5242

  • Zoro # G3157195


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
30 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X6C5242
Zoro #
G3157195
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
30 in
Opening Width
12 in

Details

Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Handle Type
Recessed Lift
Locker Door Type
Louvered
Finish
Blue Door and Frame with Putty Body Parts painted in Powder Coat Finish
Assembled/Unassembled
Unassembled
Number of Openings
2
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes Number Plates
Yes
Locker Color
Blue
Number of Tiers
2
Handle Type
Recessed Lift
Locker Finish
Powder Coated
Number of Lockers
2
Audit Trail Storage
None
Number of Units Wide
1
Lock Type
Padlock Hasp
Frame Assembled
Unassembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 66 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Height 30 in, Opening Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.