Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray

  • Mfr # DD5112

  • Zoro # G6262191


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD5112
Zoro #
G6262191
UPC #
694049004282
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
72 in
Opening Width
12 in
Opening Depth
12 in
Shelf Material Thickness
24 ga
Door Material Thickness
16 ga
Panel Material Thickness
24 ga

Details

Color
Dove Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Door Type
Louvered
Material
Cold rolled steel
Item - Wardrobe Lockers
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Locker Material
Steel
Includes
Hat shelf
Locker Handle Type
Recessed Lift
Locker Color Family
Grays
Tier
One
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Locker Configurations
(1) Wide, (1) Tier
Legs
Included
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Unassembled
Handle Type
Recessed Lift
Number of Openings
1
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs Included
Yes
Finish
Powder Coated
Hook Type
Double Prong, (3) Single Prong
Lock Type
Padlock Hasp
Method of Construction
Welded
Audit Trail Storage
None
Number of Tiers
1
Includes Locks
Yes
Frame Assembled
Unassembled
Number of Units Wide
1
Number of Shelves per Opening
1
Locker Finish
Powder Coated
Locker Color
Gray
Includes Hanging Rod
No

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 12 in, Opening Height 72 in, Opening Width 12 in, Panel Material Thickness 24 ga, Door Material Thickness 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.