Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide

  • Mfr # X6C5112SU

  • Zoro # G3157938


product price:  $255.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X6C5112SU
Zoro #
G3157938
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
72 in
Opening Width
12 in
Opening Depth
12 in
Door Material Thickness
16 ga
Shelf Material Thickness
24 ga
Panel Material Thickness
24 ga

Details

Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Handle Type
Recessed Lift
Locker Material
Steel
Locker Door Type
Louvered
Locker Lock Type
Accommodates Built-In Lock or Padlock
Number of Openings
1
Assembled/Unassembled
Assembled
Finish
Blue Door and Frame with Putty Body Parts painted in Powder Coat Finish
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes Locks
Yes
Method of Construction
Welded
Number of Tiers
1
Hook Type
Double Prong, (3) Single Prong
Includes Hanging Rod
No
Number of Units Wide
1
Locker Color
Blue
Frame Assembled
Assembled
Lock Type
Padlock Hasp
Number of Shelves per Opening
1
Audit Trail Storage
None
Locker Finish
Powder Coated
Handle Type
Recessed Lift

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 12 in, Opening Height 72 in, Opening Width 12 in, Panel Material Thickness 24 ga, Door Material Thickness 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.