Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (2) Tier, Putty

  • Mfr # PP5202I

  • Zoro # G6262137


product price: $261.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 1/2 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP5202I
Zoro #
G6262137
UPC #
694049004497
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 1/2 in
Opening Depth
10 7/8 in
Opening Width
9 1/4 in

Details

Color
Putty
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Legs Included
Yes
Locker Configurations
(1) Wide, (2) Tier
Locker Door Type
Louvered
Locker Color Family
Beiges/Whites
Number of Openings
2
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Material
Steel
Handle Type
Recessed Lift
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Item - Wardrobe Lockers
Wardrobe Locker
Material
Cold rolled steel
Locker Handle Type
Recessed Lift
Locker Lock Type
Accommodates Built-In Lock or Padlock
Assembled/Unassembled
Unassembled
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Legs
Included
Tier
Two
Lock Type
Padlock Hasp
Hook Type
Double Prong, (3) Single Prong
Locker Finish
Powder Coated
Audit Trail Storage
None
Number of Tiers
2
Number of Units Wide
1
Number of Lockers
2
Frame Assembled
Unassembled
Locker Color
Tan

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 10 7/8 in, Opening Height 34 1/2 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.