Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Putty

  • Mfr # PP5032SU

  • Zoro # G6254823


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Color
Putty
Opening Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP5032SU
Zoro #
G6254823
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Opening Width
12 in
Opening Depth
15 in
Shelf Material Thickness
24 ga
Panel Material Thickness
24 ga
Door Material Thickness
16 ga

Details

Color
Putty
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Lock Type
Accommodates Built-In Lock or Padlock
Number of Openings
1
Handle Type
Recessed Lift
Locker Door Type
Louvered
Includes
Hat shelf
Material
Cold rolled steel
Legs Included
Yes
Locker Configurations
(1) Wide, (1) Tier
Locker Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Powder Coated
Locker Color Family
Beiges/Whites
Assembled/Unassembled
Assembled
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Locker Material
Steel
Legs
Included
Tier
One
Hook Type
Double Prong, (3) Single Prong
Lock Type
Padlock Hasp
Method of Construction
Welded
Frame Assembled
Assembled
Number of Shelves per Opening
1
Number of Units Wide
1
Locker Color
Tan
Number of Tiers
1
Includes Hanging Rod
No
Audit Trail Storage
None
Includes Locks
Yes
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 15 in, Opening Height 72 in, Opening Width 12 in, Panel Material Thickness 24 ga, Door Material Thickness 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.