Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (2) Tier, Dove Gray

  • Mfr # DD5212I

  • Zoro # G6262051


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 1/2 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD5212I
Zoro #
G6262051
UPC #
694049004527
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 1/2 in
Opening Width
9 1/4 in
Opening Depth
13 7/8 in

Details

Color
Dove Gray
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Locker Handle Type
Recessed Lift
Locker Door Type
Louvered
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Tier
Two
Locker Color Family
Grays
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Handle Type
Recessed Lift
Number of Openings
2
Assembled/Unassembled
Unassembled
Legs
Included
Locker Lock Type
Accommodates Built-In Lock or Padlock
Material
Cold rolled steel
Legs Included
Yes
Locker Material
Steel
Locker Configurations
(1) Wide, (2) Tier
Lock Type
Padlock Hasp
Hook Type
Double Prong, (3) Single Prong
Locker Color
Gray
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Lockers
2
Number of Units Wide
1
Frame Assembled
Unassembled
Number of Tiers
2

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 13 7/8 in, Opening Height 34 1/2 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.