Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (2) Tier

  • Mfr # X6C5212ISU

  • Zoro # G4075516


product price:  $286.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
36 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X6C5212ISU
Zoro #
G4075516
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
36 in
Opening Width
12 in

Details

Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Handle Type
Recessed Lift
Locker Material
Steel
Number of Openings
2
Assembled/Unassembled
Assembled
Finish
Blue Door and Frame with Putty Body Parts painted in Powder Coat Finish
Locker Door Type
Louvered
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Locker Color
Blue
Number of Tiers
2
Audit Trail Storage
None
Frame Assembled
Assembled
Includes Number Plates
No
Number of Lockers
2
Locker Finish
Powder Coated
Number of Units Wide
1
Handle Type
Recessed Lift
Lock Type
Padlock Hasp

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Includes Number Plates No, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Height 36 in, Opening Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.