Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide

  • Mfr # 7GC5042

  • Zoro # G4074825


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7GC5042
Zoro #
G4074825
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
18 in
Opening Width
12 in
Panel Material Thickness
24 ga
Shelf Material Thickness
24 ga
Door Material Thickness
16 ga

Details

Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Finish
Powder Coated
Locker Door Type
Louvered
Locker Handle Type
Recessed Lift
Number of Openings
1
Assembled/Unassembled
Unassembled
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Method of Construction
Welded
Includes Number Plates
Yes
Handle Type
Recessed Lift
Hook Type
(3) Single Prong
Includes Hanging Rod
Yes
Frame Assembled
Unassembled
Lock Type
Padlock Hasp
Includes Locks
No
Number of Tiers
1
Locker Color
Medium Gray
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Units Wide
1
Number of Shelves per Opening
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 72 in, Opening Width 12 in, Panel Material Thickness 24 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.