Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray

  • Mfr # DD5042

  • Zoro # G6262496


product price:  $244.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD5042
Zoro #
G6262496
UPC #
694049004329
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Width
12 in
Opening Depth
18 in
Shelf Material Thickness
24 ga
Door Material Thickness
16 ga
Panel Material Thickness
24 ga

Details

Color
Dove Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Material
Steel
Includes
Hat shelf
Material
Cold rolled steel
Locker Door Type
Louvered
Locker Handle Type
Recessed Lift
Locker Color Family
Grays
Number of Openings
1
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Handle Type
Recessed Lift
Locker Configurations
(1) Wide, (1) Tier
Legs Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Lock Type
Accommodates Built-In Lock or Padlock
Item - Wardrobe Lockers
Wardrobe Locker
Assembled/Unassembled
Unassembled
Tier
One
Legs
Included
Lock Type
Padlock Hasp
Hook Type
(3) Single Prong
Method of Construction
Welded
Locker Color
Gray
Frame Assembled
Unassembled
Locker Finish
Powder Coated
Number of Units Wide
1
Includes Number Plates
Yes
Number of Shelves per Opening
1
Audit Trail Storage
None
Includes Locks
No
Includes Hanging Rod
Yes
Number of Tiers
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 72 in, Opening Width 12 in, Panel Material Thickness 24 ga, Door Material Thickness 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.