Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide

  • Mfr # KKC5042

  • Zoro # G4075455


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKC5042
Zoro #
G4075455
UPC #
694049363228
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
18 in
Opening Width
12 in
Door Material Thickness
16 ga
Panel Material Thickness
24 ga
Shelf Material Thickness
24 ga

Details

Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Number of Openings
1
Assembled/Unassembled
Unassembled
Locker Material
Steel
Locker Handle Type
Recessed Lift
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Door Type
Louvered
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes Number Plates
Yes
Locker Color
Black
Number of Units Wide
1
Includes Locks
No
Frame Assembled
Unassembled
Includes Hanging Rod
Yes
Lock Type
Padlock Hasp
Locker Finish
Powder Coated
Hook Type
(3) Single Prong
Number of Tiers
1
Method of Construction
Welded
Handle Type
Recessed Lift
Audit Trail Storage
None
Number of Shelves per Opening
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 72 in, Opening Width 12 in, Panel Material Thickness 24 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.