Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Putty

  • Mfr # PP5042

  • Zoro # G6262505


product price: $244.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP5042
Zoro #
G6262505
UPC #
694049004312
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Width
12 in
Opening Depth
18 in
Door Material Thickness
16 ga
Panel Material Thickness
24 ga
Shelf Material Thickness
24 ga

Details

Color
Putty
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Finish
Powder Coated
Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Material
Cold rolled steel
Locker Handle Type
Recessed Lift
Legs
Included
Locker Material
Steel
Locker Door Type
Louvered
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Locker Configurations
(1) Wide, (1) Tier
Assembled/Unassembled
Unassembled
Includes
Hat shelf
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Lock Type
Accommodates Built-In Lock or Padlock
Number of Openings
1
Locker Color Family
Beiges/Whites
Tier
One
Legs Included
Yes
Lock Type
Padlock Hasp
Hook Type
(3) Single Prong
Method of Construction
Welded
Includes Locks
No
Number of Shelves per Opening
1
Locker Color
Tan
Number of Tiers
1
Frame Assembled
Unassembled
Number of Units Wide
1
Locker Finish
Powder Coated
Audit Trail Storage
None
Includes Number Plates
Yes
Includes Hanging Rod
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 72 in, Opening Width 12 in, Panel Material Thickness 24 ga, Door Material Thickness 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.