Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Tier, Putty

  • Mfr # PP5222ISU

  • Zoro # G6261997


product price:  $314.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/2 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP5222ISU
Zoro #
G6261997
UPC #
694049000369
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/2 in
Opening Width
9 1/4 in
Opening Depth
16 7/8 in

Details

Color
Putty
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Locker Color Family
Beiges/Whites
Legs
Included
Number of Openings
2
Tier
Two
Locker Door Type
Louvered
Locker Configurations
(1) Wide, (2) Tier
Assembled/Unassembled
Assembled
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Handle Type
Recessed Lift
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Legs Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Item - Wardrobe Lockers
Wardrobe Locker
Locker Handle Type
Recessed Lift
Finish
Powder Coated
Material
Cold rolled steel
Hook Type
Double Prong, (3) Single Prong
Lock Type
Padlock Hasp
Locker Finish
Powder Coated
Frame Assembled
Assembled
Locker Color
Tan
Number of Tiers
2
Number of Lockers
2
Number of Units Wide
1
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 16 7/8 in, Opening Height 34 1/2 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.