Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Tier

  • Mfr # X6C5362SU

  • Zoro # G4075279


product price: $330.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
12 in
Locker Configuration
(1) Wide, (6) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X6C5362SU
Zoro #
G4075279
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
12 in
Opening Width
12 in

Details

Locker Configuration
(1) Wide, (6) Tier
Door Type
Louvered
Item
Wardrobe Locker
Locker Lock Type
Padlock Hasp
Locker Handle Type
Pull
Locker Material
Steel
Assembled/Unassembled
Assembled
Locker Door Type
Louvered
Number of Openings
6
Finish
Blue Door and Frame with Putty Body Parts painted in Powder Coat Finish
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Locker Color
Blue
Number of Units Wide
1
Number of Tiers
6
Lock Type
Padlock Hasp
Includes Number Plates
No
Handle Type
Pull
Locker Finish
Powder Coated
Frame Assembled
Assembled
Number of Lockers
6
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Louvered, Includes Number Plates No, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Height 12 in, Opening Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.