Shop LYON
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wardrobe Locker, 15 in W, 15 in D, 78 in H, (1) Wide, (2) Tier
- Mfr # 7GC5252ISU
- Zoro # G3160144
product price:Â
$
322.99
/ea
Key Features
Overall Width
15 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
36 in
Locker Configuration
(1) Wide, (2) Tier
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7GC5252ISU
- Zoro #
- G3160144
- UPC #
- -
- Country of Origin
- United States
- Locker Configuration
- (1) Wide, (2) Tier
- Door Type
- Louvered
- Item
- Wardrobe Locker
- Locker Material
- Steel
- Finish
- Powder Coated
- Locker Lock Type
- Accommodates Built-In Lock or Padlock
- Number of Openings
- 2
- Locker Door Type
- Louvered
- Locker Handle Type
- Recessed Lift
- Assembled/Unassembled
- Assembled
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Audit Trail Storage
- None
- Lock Type
- Padlock Hasp
- Handle Type
- Recessed Lift
- Locker Color
- Medium Gray
- Number of Tiers
- 2
- Frame Assembled
- Assembled
- Locker Finish
- Powder Coated
- Number of Lockers
- 2
- Number of Units Wide
- 1
- Includes Number Plates
- No
Dimensions
- Overall Width
- 15 in
- Overall Depth
- 15 in
- Overall Height
- 78 in
- Opening Height
- 36 in
- Opening Width
- 15 in
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Includes Number Plates No, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Height 36 in, Opening Width 15 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.