Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray

  • Mfr # DD5062SU

  • Zoro # G6254875


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD5062SU
Zoro #
G6254875
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
18 in
Opening Width
15 in
Panel Material Thickness
24 ga
Door Material Thickness
16 ga
Shelf Material Thickness
24 ga

Details

Color
Dove Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Locker Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Locker Material
Steel
Includes
Hat shelf
Material
Cold rolled steel
Tier
One
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs Included
Yes
Locker Door Type
Louvered
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Locker Color Family
Grays
Legs
Included
Number of Openings
1
Locker Configurations
(1) Wide, (1) Tier
Lock Type
Padlock Hasp
Hook Type
(3) Single Prong
Method of Construction
Welded
Locker Finish
Powder Coated
Includes Locks
No
Number of Units Wide
1
Number of Tiers
1
Frame Assembled
Assembled
Locker Color
Gray
Includes Number Plates
Yes
Audit Trail Storage
None
Number of Shelves per Opening
1
Includes Hanging Rod
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 72 in, Opening Width 15 in, Panel Material Thickness 24 ga, Door Material Thickness 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.