Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide

  • Mfr # X6C5062

  • Zoro # G3157947


product price:  $881.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X6C5062
Zoro #
G3157947
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Width
15 in
Opening Depth
18 in
Panel Material Thickness
24 ga
Door Material Thickness
16 ga
Shelf Material Thickness
24 ga

Details

Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Handle Type
Recessed Lift
Locker Material
Steel
Locker Door Type
Louvered
Finish
Blue Door and Frame with Putty Body Parts painted in Powder Coat Finish
Locker Lock Type
Accommodates Built-In Lock or Padlock
Number of Openings
1
Assembled/Unassembled
Unassembled
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes Number Plates
Yes
Number of Units Wide
1
Audit Trail Storage
None
Frame Assembled
Unassembled
Includes Hanging Rod
Yes
Includes Locks
No
Handle Type
Recessed Lift
Number of Shelves per Opening
1
Hook Type
(3) Single Prong
Method of Construction
Welded
Locker Color
Blue
Lock Type
Padlock Hasp
Locker Finish
Powder Coated
Number of Tiers
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 72 in, Opening Width 15 in, Panel Material Thickness 24 ga, Door Material Thickness 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.