Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lyon Wardrobe Locker, 15" W, 15" D, 78" H, (1) Wide, (2) Openings, Ocean Blue 4BR5252

Wardrobe Locker, 15" W, 15" D, 78" H, (1) Wide, (2) Openings, Ocean Blue (Discontinued)

  • Mfr # 4BR5252
  • Zoro # G6262724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BR5252
Zoro #
G6262724
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15"
Overall Depth
15"
Overall Height
78"
Opening Width
12 1/4 in
Opening Depth
13 7/8 in
Opening Height
34 1/2 in

Details

Item
Wardrobe Locker
Locker Configuration
(1) Wide, (2) Openings
Color
Ocean Blue
Finish
Powder Coated
Tier
Two
Material
Cold rolled steel
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Handle Type
Recessed
Assembled/Unassembled
Unassembled
Includes
Hat Shelf and Number Plate
Legs
Included
Locker Door Type
Louvered
Door Type
Solid

Description

Wardrobe Locker, Door Type Solid, Overall Depth 15 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed, Includes Hat Shelf and Number Plate, Opening Depth 13 7/8 in, Opening Height 34 1/2 in, Opening Width 12 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.