Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide

  • Mfr # X6C5092

  • Zoro # G3157186


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X6C5092
Zoro #
G3157186
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Width
18 in
Opening Depth
18 in
Shelf Material Thickness
24 ga
Panel Material Thickness
24 ga
Door Material Thickness
16 ga

Details

Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Door Type
Louvered
Finish
Blue Door and Frame with Putty Body Parts painted in Powder Coat Finish
Assembled/Unassembled
Unassembled
Locker Handle Type
Recessed Lift
Locker Material
Steel
Number of Openings
1
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes Locks
No
Handle Type
Recessed Lift
Number of Shelves per Opening
1
Includes Hanging Rod
Yes
Lock Type
Padlock Hasp
Includes Number Plates
Yes
Number of Tiers
1
Locker Color
Blue
Frame Assembled
Unassembled
Hook Type
(3) Single Prong
Method of Construction
Welded
Number of Units Wide
1
Locker Finish
Powder Coated
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 18 in, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 72 in, Opening Width 18 in, Panel Material Thickness 24 ga, Door Material Thickness 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.