This item is Discontinued.

Lyon Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray DD5102SU

Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray (Discontinued)

  • Mfr # DD5102SU
  • Zoro # G2141819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD5102SU
Zoro #
G2141819
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
18 in
Overall Depth
21 in
Overall Height
78 in
Opening Width
15 1/4 in
Opening Depth
19 7/8 in
Opening Height
70 in
Panel Material Thickness
24 ga
Door Material Thickness
16 ga
Shelf Material Thickness
24 ga

Details

Item
Wardrobe Locker
Locker Configuration
(1) Tier, (1) Wide
Color
Dove Gray
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
1
Legs Included
Yes
Locker Configurations
(1) Wide, (1) Tier
Assembled/Unassembled
Assembled
Material
Cold rolled steel
Tier
One
Green Certification or Other Recognition
GREENGUARD Gold
Locker Door Type
Louvered
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Material
Steel
Legs
Included
Handle Type
Recessed
Finish
Powder Coated
Includes
Hat shelf
Locker Color Family
Grays
Locker Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Door Type
Louvered
Lock Type
Padlock Hasp
Method of Construction
Welded
Number of Tiers
1
Locker Finish
Powder Coated
Locker Color
Light Gray
Audit Trail Storage
None
Number of Units Wide
1
Frame Assembled
Assembled
Includes Hanging Rod
Yes
Includes Locks
Yes
Number of Shelves per Opening
1

Description

Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (1) Tier, (1) Wide, 1 Number of Openings, Hooks per Opening (1) Two Prong Ceiling Hook and (3) One Prong Hooks, Opening Width 15 1/4 in, Opening Depth 19 7/8 in, Opening Height 70 in, Overall Width 18 in, Overall Depth 21 in, Overall Height 78 in, Color Dove Gray, Locker Material Steel, Powder Coated Finish, Legs Included Yes, Locker Handle Type Recessed Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.