Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lyon Wardrobe Locker, 24" W, 18" D, 78" H, (2) Wide, (4) Openings, Dove Gray DD60342

Wardrobe Locker, 24" W, 18" D, 78" H, (2) Wide, (4) Openings, Dove Gray (Discontinued)

  • Mfr # DD60342
  • Zoro # G2129270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD60342
Zoro #
G2129270
UPC #
694049066488
Country of Origin
Unknown

Dimensions

Overall Width
24"
Overall Depth
18"
Overall Height
78"
Opening Width
9 1/4 in
Opening Depth
16 7/8 in
Opening Height
70 in

Details

Item
Wardrobe Locker
Locker Configuration
(2) Wide, (4) Openings
Color
Dove Gray
Finish
Powder Coated
Tier
Two
Includes
Hat shelf
Material
Cold rolled steel
Handle Type
Recessed
Legs
Included
Assembled/Unassembled
Unassembled
Locker Door Type
Ventilated
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks

Description

Wardrobe Locker, Door Type Flush Mount, Overall Depth 18 in, Overall Height 78 in, Overall Width 24 in, Handle Type Recessed, Includes Hat Shelf, Opening Depth 16 7/8 in, Opening Height 70 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.