Wardrobe Locker, 36 in W, 12 in D, 66 in H, (2) Tier, (3) Wide, Dove Gray

  • Mfr # DD52423I

  • Zoro # G6261936


product price:  $646.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
28 1/2 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD52423I
Zoro #
G6261936
UPC #
694049004466
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
28 1/2 in
Opening Width
9 1/4 in
Opening Depth
10 7/8 in

Details

Color
Dove Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Item - Wardrobe Lockers
Wardrobe Locker
Locker Color Family
Grays
Locker Handle Type
Recessed Lift
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Legs Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Openings
6
Tier
Two
Locker Configurations
(3) Wide, (2) Tier
Handle Type
Recessed Lift
Locker Door Type
Louvered
Locker Material
Steel
Legs
Included
Material
Cold rolled steel
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Locker Lock Type
Accommodates Built-In Lock or Padlock
Hook Type
Double Prong, (3) Single Prong
Lock Type
Padlock Hasp
Number of Tiers
2
Audit Trail Storage
None
Number of Lockers
6
Locker Finish
Powder Coated
Frame Assembled
Unassembled
Locker Color
Gray
Number of Units Wide
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 10 7/8 in, Opening Height 28 1/2 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.