Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Dove Gray

  • Mfr # DD51123

  • Zoro # G6262173


product price:  $613.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
70 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD51123
Zoro #
G6262173
UPC #
694049004107
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
70 in
Opening Depth
10 7/8 in
Opening Width
9 1/4 in

Details

Color
Dove Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Legs Included
Yes
Locker Configurations
(3) Wide, (1) Tier
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Door Type
Louvered
Tier
One
Locker Handle Type
Recessed Lift
Locker Color Family
Grays
Item - Wardrobe Lockers
Wardrobe Locker
Handle Type
Recessed Lift
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Legs
Included
Includes
Hat shelf
Number of Openings
3
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Assembled/Unassembled
Unassembled
Locker Material
Steel
Material
Cold rolled steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Finish
Powder Coated
Lock Type
Padlock Hasp
Hook Type
Double Prong, (3) Single Prong
Number of Tiers
1
Frame Assembled
Unassembled
Locker Color
Gray
Audit Trail Storage
None
Number of Lockers
3
Locker Finish
Powder Coated
Number of Units Wide
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 10 7/8 in, Opening Height 70 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.