Wardrobe Locker, 36 in W, 15 in D, 66 in H, (1) Tier, (3) Wide, Dove Gray

  • Mfr # DD50123SU

  • Zoro # G9813291


product price:  $676.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
66 in
Opening Height
58 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD50123SU
Zoro #
G9813291
UPC #
694049363822
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
66 in
Opening Height
58 in
Opening Depth
13 7/8 in
Opening Width
9 1/4 in

Details

Color
Dove Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Material
Cold rolled steel
Locker Door Type
Louvered
Locker Material
Steel
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Number of Openings
3
Tier
One
Locker Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Legs
Included
Includes
Hat shelf
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Legs Included
Yes
Locker Color Family
Grays
Handle Type
Recessed Lift
Locker Lock Type
Accommodates Built-In Lock or Padlock
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Locker Configurations
(3) Wide, (1) Tier
Lock Type
Padlock Hasp
Hook Type
Double Prong, (3) Single Prong
Number of Lockers
3
Frame Assembled
Assembled
Number of Units Wide
3
Locker Finish
Powder Coated
Locker Color
Gray
Audit Trail Storage
None
Number of Tiers
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 13 7/8 in, Opening Height 58 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.