Wardrobe Locker, 36 in W, 15 in D, 66 in H, (1) Tier, (3) Wide, Putty

  • Mfr # PP50123

  • Zoro # G6262672


product price: $566.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
66 in
Opening Height
58 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP50123
Zoro #
G6262672
UPC #
694049004053
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
66 in
Opening Height
58 in
Opening Depth
13 7/8 in
Opening Width
9 1/4 in

Details

Color
Putty
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Handle Type
Recessed Lift
Locker Door Type
Louvered
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Item - Wardrobe Lockers
Wardrobe Locker
Legs
Included
Locker Color Family
Beiges/Whites
Finish
Powder Coated
Locker Handle Type
Recessed Lift
Number of Openings
3
Tier
One
Assembled/Unassembled
Unassembled
Material
Cold rolled steel
Includes
Hat shelf
Locker Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Legs Included
Yes
Locker Configurations
(3) Wide, (1) Tier
Locker Lock Type
Accommodates Built-In Lock or Padlock
Hook Type
Double Prong, (3) Single Prong
Lock Type
Padlock Hasp
Locker Finish
Powder Coated
Audit Trail Storage
None
Number of Tiers
1
Number of Units Wide
3
Frame Assembled
Unassembled
Locker Color
Tan
Number of Lockers
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 13 7/8 in, Opening Height 58 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.