Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Dove Gray

  • Mfr # DD50323

  • Zoro # G2130217


product price:  $583.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
70 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD50323
Zoro #
G2130217
UPC #
694049004121
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
70 in
Opening Width
9 1/4 in
Opening Depth
13 7/8 in

Details

Color
Dove Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Assembled/Unassembled
Unassembled
Handle Type
Recessed Lift
Locker Door Type
Louvered
Material
Cold rolled steel
Locker Configurations
(3) Wide, (1) Tier
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legs Included
Yes
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Locker Material
Steel
Tier
One
Finish
Powder Coated
Item - Wardrobe Lockers
Wardrobe Locker
Locker Handle Type
Recessed Lift
Number of Openings
3
Locker Color Family
Grays
Includes
Hat shelf
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Legs
Included
Locker Lock Type
Accommodates Built-In Lock or Padlock
Lock Type
Padlock Hasp
Hook Type
Double Prong, (3) Single Prong
Audit Trail Storage
None
Number of Lockers
3
Number of Tiers
1
Locker Finish
Powder Coated
Frame Assembled
Unassembled
Locker Color
Gray
Number of Units Wide
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 13 7/8 in, Opening Height 70 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.