Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide

  • Mfr # 7GC52123ISU

  • Zoro # G3159259


product price:  $746.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
36 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7GC52123ISU
Zoro #
G3159259
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
36 in
Opening Width
12 in

Details

Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Finish
Powder Coated
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Number of Openings
6
Assembled/Unassembled
Assembled
Locker Handle Type
Recessed Lift
Locker Door Type
Louvered
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Tiers
2
Lock Type
Padlock Hasp
Number of Lockers
6
Frame Assembled
Assembled
Handle Type
Recessed Lift
Includes Number Plates
No
Locker Color
Medium Gray
Number of Units Wide
3
Locker Finish
Powder Coated
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Includes Number Plates No, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Height 36 in, Opening Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.