Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide

  • Mfr # YFC50223

  • Zoro # G4075680


product price:  $555.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
60 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YFC50223
Zoro #
G4075680
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
60 in
Opening Width
12 in

Details

Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Lock Type
Accommodates Built-In Lock or Padlock
Finish
Powder Coated
Locker Handle Type
Recessed Lift
Number of Openings
3
Locker Material
Steel
Assembled/Unassembled
Unassembled
Locker Door Type
Louvered
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Tiers
1
Lock Type
Padlock Hasp
Locker Finish
Powder Coated
Handle Type
Recessed Lift
Number of Lockers
3
Includes Number Plates
No
Number of Units Wide
3
Audit Trail Storage
None
Frame Assembled
Unassembled
Locker Color
Red

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Includes Number Plates No, Locker Color Red, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Height 60 in, Opening Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.