Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide

  • Mfr # YFC50423SU

  • Zoro # G4072804


product price: $718.99
/ea
Additional $420.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YFC50423SU
Zoro #
G4072804
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Width
12 in

Details

Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Handle Type
Recessed Lift
Number of Openings
3
Assembled/Unassembled
Assembled
Locker Door Type
Louvered
Locker Lock Type
Accommodates Built-In Lock or Padlock
Finish
Powder Coated
Locker Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Locker Color
Red
Number of Tiers
1
Lock Type
Padlock Hasp
Locker Finish
Powder Coated
Number of Lockers
3
Includes Number Plates
No
Number of Units Wide
3
Frame Assembled
Assembled
Audit Trail Storage
None
Handle Type
Recessed Lift

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Includes Number Plates No, Locker Color Red, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Height 72 in, Opening Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.