Wardrobe Locker, 45 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Dove Gray

  • Mfr # DD52523I

  • Zoro # G9810726


product price:  $695.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Width
45 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 1/2 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD52523I
Zoro #
G9810726
UPC #
694049004480
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 1/2 in
Opening Width
12 1/4 in
Opening Depth
13 7/8 in

Details

Color
Dove Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Handle Type
Recessed Lift
Locker Handle Type
Recessed Lift
Legs Included
Yes
Number of Openings
6
Legs
Included
Locker Configurations
(3) Wide, (2) Tier
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Finish
Powder Coated
Locker Door Type
Louvered
Locker Color Family
Grays
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Item - Wardrobe Lockers
Wardrobe Locker
Material
Cold rolled steel
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Tier
Two
Assembled/Unassembled
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Hook Type
Double Prong, (3) Single Prong
Lock Type
Padlock Hasp
Audit Trail Storage
None
Number of Tiers
2
Frame Assembled
Unassembled
Number of Lockers
6
Locker Color
Gray
Locker Finish
Powder Coated
Number of Units Wide
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 13 7/8 in, Opening Height 34 1/2 in, Opening Width 12 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.